2.5 gpm Thermostatic Shower Trim with Double Lever Handle in Brushed Nickel
Weymouth™ 2.5 gpm Thermostatic Shower Trim with Double Lever Handle in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 54-
Pick Up: Not available
-
Shipping: Not available
Product Details
- M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
- Immersion™ rainshower technology
- Exacttemp® thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Faucet Connection:
- Flanged
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 80 psi
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- Trim Only:
- Yes
- WaterSense Labeled:
- No