2.5 gpm Thermostatic Shower Trim with Double Lever Handle in Oil Rubbed Bronze

You last purchased this on
 
Moen

Weymouth™ 2.5 gpm Thermostatic Shower Trim with Double Lever Handle in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Weymouth™ 2.5 gpm Thermostatic Shower Trim with Double Lever Handle in Oil Rubbed Bronze

  • Fast #
  • Part #MTS32112ORB
  • Item #4200837
  • Manufacturer Part #TS32112ORB
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
  • Immersion™ rainshower technology
  • Exacttemp® thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Weymouth™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
Flanged
End Connections:
Flanged
Faucet Connection:
Flanged
Faucet Connection Size:
3/4 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Pressure - Maximum:
80 psi
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Rain
Trim Only:
Yes
WaterSense Labeled:
No