4-1/2 in. Brass Handle Kit in Oil Rubbed Bronze
Weymouth™ 4-1/2 in. Brass Handle Kit in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 1296-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of Bronze with tumbled light and dark accents, creating an antiqued look
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Coating:
- Painted
- Collection:
- Weymouth™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Length:
- 4-1/2 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Accessories
- UL Listed:
- No
- Weight:
- 0.76 lb