Moen
Weymouth® Cabinet Knob in Brushed Nickel
Part #MYB8405BN | Item #4594442 | Manufacturer Part #YB8405BN
Product Details
Documents
Specifications
Base Diameter: 1-7/100 in
Collection: Weymouth®
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 3-3/20 in
Length: 1-8/25 in
Material: Zinc
Origin: Global
Product Type: Hardware
Style: Contemporary
Type: MYB8405BN
Weight: 5
Width: 1-7/100 in