Weymouth Cabinet Knob in Oil Rubbed Bronze

Part #MYB8405ORB  |  Item #4594448  |  Manufacturer Part #YB8405ORB

$ 19.99 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Collection: Weymouth

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-83/100 in

Length: 1-8/25 in

Material: Zinc

Origin: Global

Product Type: Hardware

Style: Contemporary

Weight: 5

Width: 1-7/10 in