Moen
Weymouth Cabinet Knob Weymouth Chrome
Part #MYB8405CH | Item #4594447 | Manufacturer Part #YB8405CH
Product Details
- Limited lifetime warranty
Documents
Specifications
Collection: Weymouth
Color Finish: Chrome
Color Finish Category: Chromes
Length: 1-8/25 in
Material: Zinc
Origin: Global
Product Type: Hardware
Style: Contemporary
Type: MYB8405CH
Weight: 5
Width: 1-7/100 in