Moen Weymouth® Cap in Oil Rubbed Bronze

M221672ORB

Manufacturer Part #: 221672ORB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Coating
Painted
Collection
Weymouth®
Depth
8-3/4 in
Faucet Part Type
Cap
GSA Approved
No
Height
3 in
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Origin
Global
Product Type
Handle
Type
Handle
UL Listed
No
Weight
0.21
Width
5-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday