Commercial Easy Grip Handle Kit in Polished Chrome
Weymouth Commercial Easy Grip Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- Coating:
- Electroplated
- Collection:
- Weymouth
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-43/100 in
- Dual Flush:
- No
- Faucet Part Type:
- Handle Kit
- Flush Type:
- Manual
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Product Type:
- Handle
- Spout Reach:
- 4-7/8 in
- UL Listed:
- No
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- No
- Weight:
- 0.38 lb
- Width:
- 1-93/100 in