Moen
Weymouth® Floor Mount Tub Filler Riser Leg in Brushed Nickel
Part #MTS25105BN | Item #4848614 | Manufacturer Part #TS25105BN
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Limited lifetime warranty
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1
BAA Compliant: Yes
CSA Certified: CSA B125.1
Coating: PVD
Collection: Weymouth®
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 2-1/4 in
End Connection 1: Male
End Connections: Male
Faucet Connection: Male
Faucet Connection Size: 3/4 in
Faucet Mount: Floor Mount
Faucet Part Type: Tub Filler Riser
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 1.75 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
Height: 36-2/5 in
Lead Law Compliant: Yes
MA Approved: Yes
Material: Metal
Origin: Domestic
Product Type: Accessories
Spout Height: 5-1/4 in
Trim Only: Yes
Type: Tub Filler
UL Listed: No
WaterSense Labeled: No
Weight: 10
Width: 2-1/4 in