Moen Weymouth® High Arc Kitchen Faucet with Single Lever Handle

MS72101

Color/Finish

Starting at $642.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerated stream for everyday cleaning
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Features Duralock(TM) quick connect system for easy installation
  • Includes side spray hose for convenient, flexible cleaning at the sink
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • One-handle lever handle makes it easy to adjust the water
  • Standard design mounts on the sink or countertop

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1255™ Duralast™
Coating
Electroplated
Collection
Weymouth®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
9-1/4 in
End Connection 1
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
0 in
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
10.5 in
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
MA Approved
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
2 Hole
Origin
Domestic
Product Type
Fixed Spout
Side Spray
Yes
Spout Height
10-1/2 in
Spout Reach
8-1/4 in
Spout Swivel
100°
Spout Type
High Arc
Trim Only
No
Type
Spout
UL Listed
No
Weight
6.35
Width
3-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday