Moen Weymouth® Left-Hand Trip Lever in Polished Chrome

MYB8401CH

Manufacturer Part #: YB8401CH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion resistant
  • Installs easily on most front, side and angle style toilets
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

SPECIFICATIONS

Collection
Weymouth®
Handle Type
Trip Lever
Trip Lever Location
Left-Hand
WaterSense Labeled
No
Width
1-15/32 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday