Moen Weymouth® Left-Hand Trip Lever in Polished Nickel

MYB8401NL

Manufacturer Part #: YB8401NL

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion resistant
  • Installs easily on most front, side and angle style toilets
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Collection
Weymouth®
Depth
1-1/2 in
Handle Type
Lever
IAPMO Listed
No
Trip Lever Location
Left-Hand
WaterSense Labeled
No
Width
2-4/5 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday