WEYMOUTH MOENTROL VALVE ONLY TRIM ORB

This product has been replaced by

Moen Oil Rubbed Bronze Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze
Manufacturer Part #UTS33101ORB
You last purchased this on
 
Moen

WEYMOUTH MOENTROL VALVE ONLY TRIM ORB

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Oil Rubbed Bronze Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze
Manufacturer Part #UTS33101ORB
Moen

WEYMOUTH MOENTROL VALVE ONLY TRIM ORB

  • Fast #
  • Part #MTS33101ORB
  • Item #7627262
  • Manufacturer Part #TS33101ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Showerhead sold separately
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
BAA Compliant:
Yes
Bathroom Faucet Type:
Widespread
Brand Model Compatibility:
3510 Valve
CSA Certified:
CSA B125.1
Cartridge Type:
1225
Coating:
Painted
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3 in
Faucet Center Size:
10 in
GSA Approved:
No
Handle Type:
Lever
Height:
7 in
Installation Type:
Wall Mount
Length:
7 in
MA Approved -:
Yes
Material:
Metal
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Origin:
Domestic
Product Type:
Valve
Spout Reach:
7-1/2 in
Style:
Contemporary
Trim Only:
Yes
Type:
Valve
UL Listed:
No
Valve Body Material:
Brass
Weight:
3.33 lb
Width:
7 in