Weymouth™ Moentrol® WEYMOUTH MOENTROL VALVE ONLY TRIM CHR

Part #MTS33101  |  Item #7627249  |  Manufacturer Part #TS33101

$ 250.47 EACH

Type:

Valve
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

BAA Compliant: Yes

Bathroom Faucet Type: Centerset

Brand Model Compatibility: 3510 Valve

CSA Certified: CSA B125.1

Cartridge Type: 1225

Center Size: 4 in

Coating: Electroplated

Collection: Weymouth™ Moentrol®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 7 in

Installation Type: Wall Mount

Length: 7 in

MA Approved: Yes

Material: Metal

NSF Certified: Yes

Number of Handles: Single Handle

Number of Holes: 3 Hole

Origin: Domestic

Product Type: Valve

Spout Height: 5-47/500 in

Spout Reach: 4-1/2 in

Style: Contemporary

Trim Only: Yes

Type: Valve

UL Listed: No

Valve Body Material: Brass

Weight: 3.33

Width: 7 in