Moen

Weymouth® Round Closed Towel Ring in Polished Nickel

Part #MYB8486NL  |  Manufacturer Part #YB8486NL

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Metal mounting post for extra security
  • Includes template and mounting hardware
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Weymouth®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Height: 27/100 in

IAPMO Listed: No

Mount Type: Wall

Ring Type: Closed

Shape: Round

Type: MYB8486NL

Width: 3-3/20 in