Moen
Weymouth™ Shower Trim Kit with Single Lever Handle and 1-Function Showerhead in Nickel
Part #MTS32102EPNL | Item #4381748 | Manufacturer Part #TS32102EPNL
Product Details
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- Generously sized 9" diameter this eco performance showerhead conserves water without sacrificing performance
- Concentrated rinse; full spray
- Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1
Application: [Residential, Commercial]
Brand Model Compatibility: 2510 Valve
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: 1222
Coating: PVD
Collection: Weymouth™
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 17-1/2 in
Faucet Connection: CC
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Mount: Wall Mount
Faucet Valve Type: 1222™ Duralast™ Cartridge
Flow Rate: 1.8 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
Height: 7 in
IAPMO Listed: No
Installation Type: Wall Mount
MA Approved: Yes
Material: Metal
Maximum Pressure: 80 psi
NSF Certified: No
Number of Handles: Single Handle
Origin: Global
Overall Width: 7 in
Product Type: Shower
Scald Guard: Yes
Shower Arm Reach: 14 in
Showerhead Flow Rate: 2.0 gpm
Showerhead Function: Dual
Spray Type: [Rainshower, Full]
Style: Traditional
Trim Only: Yes
Type: Shower Only
UL Listed: No
Valve Body Material: Brass
WaterSense Labeled: Yes
Weight: 8.86
Width: 9-19/100 in
cUPC Certified: No