Shower Trim Kit with Single Lever Handle in Polished Chrome

You last purchased this on
 
Moen

Weymouth® Shower Trim Kit with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Weymouth® Shower Trim Kit with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #MTS32102NH
  • Item #4200805
  • Manufacturer Part #TS32102NH
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Less showerhead
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Weymouth®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
IPS
Faucet Connection Size:
5/8 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
7 in
Pressure - Maximum:
80 psi
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
WaterSense Labeled:
No
Width:
7 in