Weymouth Single Function Hand Shower in Polished Chrome

Part #MS12107EP  |  Item #4200819  |  Manufacturer Part #S12107EP

$ 416.37 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-function 3-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Vacuum breaker
  • Included slide bar makes it easy to adjust the handheld shower height
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Coating: Electroplated

Collection: Weymouth

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 33 in

Diameter: 3 in

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 3-5/8 in

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Handle Type: Lever

Height: 3-1/4 in

Hose Included: Yes

Hose Length: 69 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8 in

MA Approved: Yes

Material: Metal

NSF Certified: No

Origin: Global

Pause Control: No

Product Type: Shower

Showerhead Function: Single

Spray Type: Full

Style: Traditional

Trim Only: No

Type: Handshower

UL Listed: No

WaterSense Labeled: Yes

Weight: 5.02

Width: 5-22/25 in