Weymouth™ Single Handle Bathtub & Shower Faucet in Brushed Gold (Trim Only)

Part #MTS32206BG  |  Item #7741051  |  Manufacturer Part #TS32206BG

Color/Finish:
Brushed Gold

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed gold
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

Bathroom Faucet Type: Centerset

Brand Model Compatibility: 3362 Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 4 in

Coating: PVD

Collection: Weymouth™

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Escutcheon Height: 5 in

Escutcheon Width: 5 in

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Origin: Domestic

Product Type: Shower

Spout Height: 5-47/500 in

Spout Reach: 4-1/2 in

Style: Contemporary

Trim Only: Yes

UL Listed: No

Valve Body Material: Brass

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: No

Weight: 3.33