Weymouth™ Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)

Part #MTS32205BL  |  Item #7911761  |  Manufacturer Part #TS32205BL

$ 273.61 EACH

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Weymouth™

Color Finish: Matte Black

Color Finish Category: Blacks

Escutcheon Height: 5 in

Escutcheon Width: 5 in

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: [Brass, Metal]

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
$0

This Item: Moen Weymouth™ Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only) / $273.61