Weymouth™ Single Handle Dual Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

Part #MTS32104BN  |  Item #4200855  |  Manufacturer Part #TS32104BN

$ 771.04 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Generously sized 9" diameter rainshower for exceptional water coverage
  • Concentrated rinse; full spray
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • 6 3/4" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Brand Model Compatibility: 62300 and 2500 Series Valves

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Weymouth™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: [CC, IPS]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: 1222™ Duralast™ Cartridge

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Length: 17-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 14 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Dual

Spray Type: [Full Spray, Rain]

Trim Only: Yes

Tub Spout Reach: 7-1/2 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access