Moen
Weymouth™ Single Handle Dual Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Part #MTS32104ORB | Item #4200874 | Manufacturer Part #TS32104ORB
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- Generously sized 9" diameter rainshower for exceptional water coverage
- Concentrated rinse; full spray
- Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- 6 3/4" tub spout length
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1
Application: [Commercial, Residential]
Brand Model Compatibility: 62300 and 2500 Series Valves
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: Weymouth™
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Escutcheon Height: 7 in
Escutcheon Width: 7 in
Faucet Connection: [CC, IPS]
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Type: Tub & Shower Faucet
Faucet Valve Type: 1222™ Duralast™ Cartridge
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Installation Type: Wall Mount
Length: 17-1/2 in
Material: Metal
NSF Certified: No
Number of Handles: Single Handle
Product Type: Shower
Shower Arm Reach: 14 in
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Dual
Spray Type: [Full Spray, Rain]
Style: Modern
Trim Only: Yes
Tub Spout Reach: 7-1/2 in
Tub Spout Type: Diverter
UL Listed: No
Valve Trim Type: Pressure Balancing
WaterSense Labeled: No
Weight: 8.99