Weymouth™ Single Handle Dual Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #MTS32104  |  Item #4200506  |  Manufacturer Part #TS32104

$ 549.57 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Generously sized 9" diameter rainshower for exceptional water coverage
  • Full spray; concentrated rinse
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • 6 3/4" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Brand Model Compatibility: 62300 and 2500 Series Valves

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Weymouth™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: [CC, IPS]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: 1222™ Duralast™ Cartridge

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Length: 17-1/2 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Product Type: Shower

Shower Arm Reach: 14 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Dual

Spout Reach: 9 in

Spout Swivel: 180°

Spray Type: [Full Spray, Rain]

Style: Modern

Trim Only: Yes

Tub Spout Reach: 7-1/2 in

Tub Spout Type: Diverter

Type: MTS32104

UL Listed: No

Valve Trim Type: Pressure Balancing

Valve Type: Disc Valve

WaterSense Labeled: No

Weight: 8.99

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access