Weymouth™ Single Handle Dual Function Shower Faucet in Matte Black (Trim Only)

Part #MTS32102BL  |  Item #7911816  |  Manufacturer Part #TS32102BL

$ 709.66 EACH

Color/Finish:
Matte Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 10 in

Collection: Weymouth™

Color Finish: Matte Black

Color Finish Category: Blacks

Diameter: 9-3/16 in

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: [CC, IPS]

Faucet Connection Size: 1/2 in;5/8 in

Faucet Mount: Wall Mount

Faucet Valve Type: 1222™ Duralast™ Cartridge

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Product Type: Shower

Shower Arm Reach: 14 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Dual

Spout Height: 5-1/4 in

Spout Reach: 4-7/8 in

Style: Traditional

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Weight: 9.2

cUPC Certified: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Moen Weymouth™ Single Handle Dual Function Shower Faucet in Matte Black (Trim Only) / $709.66