Weymouth™ Single Handle Kitchen Faucet in Brushed Gold

Part #MS72101BG  |  Item #7729682  |  Manufacturer Part #S72101BG

$ 862.81 EACH
(Pricing is for Brushed Gold)

Color/Finish:
Brushed Gold

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brushed gold
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Includes side spray hose for convenient, flexible cleaning at the sink
  • Aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Weymouth™

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: 1255™ Duralast™ Cartridge

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

MA Approved: No

Maximum Deck Thickness: 2-1/2 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Handles: Single Handle

Number of Holes: 2 Hole

Origin: Domestic

Side Spray: Yes

Spout Height: 7-1/2 in

Spout Reach: 8-1/4 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Spray Type: Aerated Stream

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Width: 3-1/2 in

Frequently Purchased Together

+
+
+
$0