Moen
Weymouth™ Single Handle Kitchen Faucet with Side Spray in Spot Resist™ Stainless
Part #MS72101SRS | Item #4577058 | Manufacturer Part #S72101SRS
Product Details
- Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- Features Duralock(TM) quick connect system for easy installation
- One-handle lever handle makes it easy to adjust the water
- Includes side spray hose for convenient, flexible cleaning at the sink
- Aerated stream for everyday cleaning
- Standard design mounts on the sink or countertop
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
- Limited lifetime warranty
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Weymouth™
Color Finish: Spot Resist™ Stainless
Color Finish Category: Stainless Steel
Deck Plate Included: No
Faucet Connection: Compression
Faucet Connection Size: 3/8 in
Faucet Height: 10-1/2 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Valve Type: 1255™ Duralast™ Cartridge
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: Yes
Kitchen Faucet Type: Single Handle
Lead Law Compliant: Yes
MA Approved: No
Maximum Deck Thickness: 2-1/2 in
NSF Certified: Yes
NSF Specifications: [NSF 61-9, NSF 372]
Number of Handles: Single Handle
Number of Holes: 2 Hole
Origin: Domestic
Side Spray: Yes
Spout Height: 7-1/2 in
Spout Reach: 8-1/4 in
Spout Swivel: 360°
Spout Type: High Arc
Spray Type: Aerated Stream
Supply Lines Included: Yes
Trim Only: No
Type: MS72101SRS
UL Listed: No
Width: 3-1/2 in