Single Handle Pull Down Bar Faucet in Oil Rubbed Bronze

You last purchased this on
 
Moen

Weymouth™ Single Handle Pull Down Bar Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Weymouth™ Single Handle Pull Down Bar Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #MS53004ORB
  • Item #7878857
  • Manufacturer Part #S53004ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Weymouth™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-21/32 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
14-6563/10000 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Pressure - Maximum:
60 psi
Side Spray:
No
Spout Height:
8-13/16 in
Spout Reach:
6-17/32 in
Spout Swivel:
360°
Spout Type:
High Arc
Style:
Traditional
Supply Lines Included:
Yes
UL Listed:
No
WaterSense Labeled:
No
Weight:
6.74 lb