Single Handle Multi Function Shower Faucet in Brushed Gold (Trim Only)

You last purchased this on
 
Moen

Weymouth™ Single Handle Multi Function Shower Faucet in Brushed Gold (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Weymouth™ Single Handle Multi Function Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MTS32102EPBG
  • Item #7729637
  • Manufacturer Part #TS32102EPBG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Weymouth™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
8-1/2 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
14 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spray Type:
Rain
Style:
Traditional
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
9.3 lb
cUPC Certified:
No