Moen
Weymouth® Single Handle Pull Down Kitchen Faucet in Chrome
Part #MS73004 | Item #7840809 | Manufacturer Part #S73004
Product Details
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Weymouth®
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Connection: Compression
Faucet Connection Size: 3/8 in
Faucet Height: 16-47/64 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Valve Type: 1255™ Duralast™ Cartridge
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Included: Yes
Handle Material: Metal
Handle Type: Lever
High Pressure: 60
Hose Included: Yes
Hose Length: 68 in
IAPMO Listed: Yes
Kitchen Faucet Type: [Pull Down, Single Handle]
Lead Law Compliant: Yes
Maximum Deck Thickness: 2-1/2 in
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61-9]
Number of Holes: 1 Hole
Side Spray: No
Spout Height: 9-3/16 in
Spout Reach: 7-61/64 in
Spout Swivel: 360°
Spout Type: [High Arc, Swivel]
Spray Type: [Aerated Stream, Boosted Rinse, Boosted Steam, Powerful Cleaning Rinse]
Supply Lines Included: Yes
Trim Only: No
UL Listed: No