Weymouth® Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

Part #MS73004ORB  |  Item #7878856  |  Manufacturer Part #S73004ORB

$ 577.17 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Weymouth®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 16-47/64 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: 1255™ Duralast™ Cartridge

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

High Pressure: 60

Hose Included: Yes

Hose Length: 68 in

IAPMO Listed: Yes

Kitchen Faucet Type: [Pull Down, Single Handle]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61-9]

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 9-3/16 in

Spout Reach: 7-61/64 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Spray Type: [Aerated Stream, Boosted Rinse, Boosted Steam, Powerful Cleaning Rinse]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Frequently Purchased Together

+
+
+
$0

This Item: Moen Weymouth® Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze / $577.17