Weymouth™ Single Handle Pull Down Sensor Kitchen Faucet in Oil Rubbed Bronze

Part #MS73004EVORB  |  Item #8204832  |  Manufacturer Part #S73004EVORB

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Power Boost™ technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock™ quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning; boosted stream; boosted rinse
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

Battery Size: D

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: B125.1

Cartridge Type: 1255™ Duralast™

Coating: Painted

Collection: Weymouth™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: Yes

Depth: 8-97/100 in

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 17 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Valve Type: 1255™ Duralast™ Cartridge

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Lever

Height: 16-73/100 in

Hose Included: Yes

Hose Length: 68 in

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Length: 8-97/100 in

MA Approved: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Power Source: Battery

Release Date: 2020

Side Spray: No

Smart Home Compatibility: [Amazon Alexa, Android, Google Assistant, iOS]

Smart Home Enabled: Yes

Spout Height: 16-73/100 in

Spout Reach: 7-19/20 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Spray Type: [Aerated Stream, Boosted Rinse, Boosted Steam, Powerful Cleaning Rinse]

Supply Lines Included: Yes

Trim Only: No

Type: Pull Down

UL Listed: No

Width: 5-1/2 in

Wireless Communication: Wi-Fi

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Moen Weymouth™ Single Handle Pull Down Sensor Kitchen Faucet in Oil Rubbed Bronze