Weymouth™ Single Lever Handle Shower Trim in Oil Rubbed Bronze

Part #MTS32102ORB  |  Item #4200878  |  Manufacturer Part #TS32102ORB

$ 709.66 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Generously sized 9" diameter rainshower for exceptional water coverage
  • Concentrated rinse; full spray
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 2510 Valve

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1222

Coating: Painted

Collection: Weymouth™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 17-1/2 in

Diameter: 9 in

End Connection 1: Flanged

End Connections: Flanged

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: Flanged

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: 1222™ Duralast™ Cartridge

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 7 in

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: Yes

Material: Metal

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Product Type: Shower

Shower Arm Reach: 14 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Dual

Spout Reach: 7-1/2 in

Spray Type: Rainshower

Style: Traditional

Trim Only: Yes

Type: Shower Only

UL Listed: No

Valve Body Material: Brass

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Weight: 8.74

Width: 9-19/100 in

cUPC Certified: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Moen Weymouth™ Single Lever Handle Shower Trim in Oil Rubbed Bronze / $709.66