Weymouth™ Single Lever Handle Shower Trim in Polished Chrome

Part #MTS32102  |  Item #4200850  |  Manufacturer Part #TS32102

$ 450.72 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Generously sized 9" diameter rainshower for exceptional water coverage
  • Concentrated rinse; full spray
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

Bathroom Faucet Type: Monoblock

Brand Model Compatibility: 2510 Valve

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1222

Coating: Electroplated

Collection: Weymouth™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 17-1/2 in

End Connection 1: Flanged

End Connections: Flanged

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: Flanged

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: 1222™ Duralast™ Cartridge

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 7 in

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: Yes

Material: Metal

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Product Type: Shower

Shower Arm Reach: 14 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Dual

Spout Reach: 7-1/2 in

Spray Type: [Rainshower, Full]

Style: Traditional

Trim Only: Yes

Type: Shower Only

UL Listed: No

Valve Type: Disc Valve

WaterSense Labeled: No

Weight: 5.96

Width: 9-19/100 in

cUPC Certified: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Moen Weymouth™ Single Lever Handle Shower Trim in Polished Chrome / $450.72