Stream Straightener Roman Tub Spout in Lifeshine Polished Brass
Weymouth® Stream Straightener Roman Tub Spout in Lifeshine Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 9000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stream straightener
- Roman tub spout
- Polished brass finish is warm and bright for a classic, highly reflective look
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Weymouth®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Type:
- Roman Tub Faucet Only
- GSA Approved:
- No
- MA Approved -:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Product Type:
- Aerator
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb