Moen Weymouth® Thermostatic Valve Trim Kit in Nickel

MTS32110NL

Manufacturer Part #: TS32110NL

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Lever handle makes it easy to adjust the water
  • ExactTemp(r) thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control; 3/4" volume control valve allows optimum water flow in homes with 1/2" or 3/4" plumbing
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Residential
Brand Model Compatibility
S3600 Valve
CSA Certified
CSA B125.1
Cartridge Type
Thermostatic
Coating
PVD
Collection
Weymouth®
Depth
7-22/25 in
Faucet Connection
IPS
Faucet Connection Size
3/4 in
Faucet Valve Type
Thermostatic, Tub & Shower Volume Control Valve
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
7-31/100 in
IAPMO Listed
Yes
Installation Type
Wall Mount
MA Approved
Yes
Number of Handles
Single Handle
Origin
Global
Product Type
Valve
Sink Installation Type
Wall Mount
Sink Material
Metal
Trim Only
Yes
Type
Valve
UL Listed
No
Valve Body Material
Brass
Valve Type
Volume Control Valve
WaterSense Labeled
No
Weight
2.9
Width
7-31/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday