Weymouth® Transponder Valve Trim in Oil Rubbed Bronze

Part #MTS32205ORB  |  Item #4848634  |  Manufacturer Part #TS32205ORB

$ 287.29 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Brand Model Compatibility: 3375 Vave

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: 1225

Coating: Painted

Collection: Weymouth®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: CC

End Connections: CC

Faucet Connection: CC

Faucet Height: 4-9/32 in

Faucet Valve Type: [1225®, Tub & Shower Transfer Valve]

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Type: Lever

Height: 4-7/25 in

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 4-1/2 in

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Product Type: Valve

Showerhead Function: Multi

Spout Height: 5-1/4 in

Style: Traditional

Trim Only: Yes

UL Listed: No

Valve Body Material: Brass

Valve Type: Tub & Shower Transfer Valve

WaterSense Labeled: No

Weight: 1.06

Width: 4-9/32 in