Weymouth® Transponder Valve Trim in Polished Chrome

Part #MTS32205  |  Item #4848488  |  Manufacturer Part #TS32205

$ 225.87 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Widespread

Brand Model Compatibility: 3375 Vave

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Coating: Electroplated

Collection: Weymouth®

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: CC

End Connections: CC

Faucet Connection: CC

Faucet Height: 4-9/32 in

Faucet Valve Type: [1225®, Tub & Shower Transfer Valve]

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

MA Approved: Yes

NSF Certified: Yes

Number of Handles: Single Handle

Number of Holes: 3 Hole

Origin: Global

Product Type: Valve

Spout Height: 5-1/4 in

Spout Reach: 5-3/4 in

Style: Traditional

Trim Only: Yes

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Transfer Valve

WaterSense Labeled: No

Weight: 1.01