Two Handle Pressure Balancing Valve Trim in Brushed Gold
Weymouth™ Two Handle Pressure Balancing Valve Trim in Brushed Gold
Frequently Purchased Together
Product Details
- Lever handle makes it easy to adjust the water
- Posi-Temp® with diverter
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Escutcheon Height:
- 11-1/2 in
- Escutcheon Width:
- 7-5/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Product Type:
- Valve Trim
- Release Date:
- 2019
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No