Moen

Weymouth™ Two Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Part #MTS32100NL  |  Item #7946579  |  Manufacturer Part #TS32100NL

Color/Finish:
Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Lever handle makes it easy to adjust the water
  • Posi-Temp® with diverter
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Weymouth™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3-7/16 in

Escutcheon Height: 11-1/2 in

Escutcheon Width: 7-5/16 in

Faucet Valve Type: Pressure Balancing

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Origin: Domestic

Release Date: 2019

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Moen Weymouth™ Two Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)