Moen
Weymouth™ Two Handle Centerset Bathroom Sink Faucet in Venetian Bronze
Part #MTS42114BG | Item #7660901 | Manufacturer Part #TS42114BG
Product Details
- Brushed gold
- Two-handle classic look of cross handles
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Faucet handles can be installed between 8" to 16" for a more customized widespread installation
- Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1
Application: [Residential, Commercial]
BAA Compliant: Yes
Bathroom Faucet Type: Widespread
Brand Model Compatibility: 9000 Valve
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: 1224
Center Size: 8 in
Coating: PVD
Collection: Weymouth™
Color Finish: Brushed Gold
Color Finish Category: Gold Tones
Deck Plate Included: No
Depth: 13-63/100 in
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Valve Type: [1224™ Duralast™ Cartridge, Lavatory Rough-in Valve]
Flow Rate: 1.5 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Cross
Height: 7-1/2 in
IAPMO Listed: Yes
Installation Type: Deck Mount
Lead Law Compliant: Yes
MA Approved: Yes
Material: Metal
Maximum Pressure: 60 psi
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Number of Handles: Two Handle
Number of Holes: 3 Hole
Origin: Domestic
Product Type: Faucet
Spout Height: 5-1/4 in
Spout Reach: 5-3/4 in
Style: Vintage
Trim Only: Yes
Type: Widespread
UL Listed: No
Valve Body Material: Brass
Valve Type: Lavatory Rough-In Valve
WaterSense Labeled: Yes
Weight: 4.4
Width: 9-1/4 in
cUPC Certified: No