Weymouth® Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

Part #MTS21102BN  |  Item #4200779  |  Manufacturer Part #TS21102BN

$ 1,868.25 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Two-handle classic look of cross handles
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • One-function hand shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

Brand Model Compatibility: 9792 Valve

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 10 in

Coating: PVD

Collection: Weymouth®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 9-13/100 in

Faucet Connection: CC

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet with Handshower

Faucet Valve Type: Roman Tub Diverter Valve

Flow Rate: 2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Cross

Height: 7-31/100 in

Installation Type: Deck Mount

MA Approved: Yes

Material: Metal

Number of Handles: Two Handle

Number of Holes: 4 Hole

Origin: Domestic

Product Type: Faucet

Spout Height: 5-1/4 in

Spout Reach: 8-1/8 in

Spout Type: Diverter

Style: Traditional

Trim Only: Yes

Tub Spout Reach: 8-1/8 in

Tub Spout Type: Diverter

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: Yes

Weight: 6.15

Width: 16 in