Moen Weymouth® Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

MTS22101BN

Manufacturer Part #: TS22101BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Two-handle classic look of cross handles
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Residential
BAA Compliant
Yes
Brand Model Compatibility
4792 Valve
CSA Certified
CSA B125.1
Center Size
10 in
Coating
PVD
Collection
Weymouth®
Depth
8-13/100 in
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Faucet Valve Type
Roman Tub Faucet Valve
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
Height
7-47/50 in
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Origin
Domestic
Spout Reach
8-1/8 in
Spout Type
High Arc
Trim Only
Yes
Tub Spout Reach
8-1/8 in
Type
Roman Tub
UL Listed
No
Valve Body Material
Brass
Valve Type
Roman Tub Faucet Valve
WaterSense Labeled
No
Weight
5.44
Width
16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday