Weymouth® Two Handle Roman Tub Faucet in Polished Chrome Trim Only

Part #MTS22103  |  Item #4200890  |  Manufacturer Part #TS22103

$ 703.99 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

Brand Model Compatibility: 4792 Valve

CSA Certified: CSA B125.1

Center Size: 10 in

Coating: Electroplated

Collection: Weymouth®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 8-13/100 in

Faucet Connection: CC

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Roman Tub Faucet Valve

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 7-47/50 in

MA Approved: Yes

Material: Metal

Number of Handles: Two Handle

Number of Holes: 3 or 4 Hole

Origin: Domestic

Spout Height: 7-5/16 in

Spout Reach: 8-1/8 in

Trim Only: Yes

Tub Spout Reach: 8-1/8 in

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: No

Weight: 5.6

Width: 16 in