Moen Weymouth® Two Handle Roman Tub Faucet in Polished Nickel Trim Only

MTS22101NL

Manufacturer Part #: TS22101NL

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Two-handle classic look of cross handles
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Residential
Brand Model Compatibility
4792 Valve
CSA Certified
CSA B125.1
Center Size
10 in
Coating
PVD
Collection
Weymouth®
Depth
8-13/100 in
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Faucet Valve Type
Roman Tub Faucet Valve
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
Height
7-47/50 in
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Origin
Global
Spout Reach
8-1/8 in
Spout Type
High Arc
Trim Only
Yes
Tub Spout Reach
8-1/8 in
Type
Roman Tub
UL Listed
No
Valve Body Material
Brass
Valve Type
Roman Tub Faucet Valve
WaterSense Labeled
No
Weight
5.28
Width
16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday