Moen
Weymouth™ Two Handle Widespread Bathroom Sink Faucet in Matte Black
Part #MTS42108BL | Item #7911795 | Manufacturer Part #TS42108BL
Product Details
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: No
Bathroom Faucet Type: Widespread
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 8 in
Collection: Weymouth™
Color Finish: Matte Black
Color Finish Category: Blacks
Deck Plate Included: No
Drain Included: Yes
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Height: 7-1/2 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Valve Type: 1234™ Duralast™ Cartridge
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Type: Lever
Height: 7-1/2 in
IAPMO Listed: Yes
Installation Type: Deck Mount
Material: Metal
Maximum Deck Thickness: 1-1/4 in
Maximum Pressure: 60 psi
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61-9]
Number of Handles: Two Handle
Number of Holes: 3 Hole
Origin: Domestic
Product Type: Faucet
Spout Height: 5-1/4 in
Spout Reach: 5-3/4 in
Spout Swivel: 90°
Spout Type: High Arc
Style: Vintage
Supply Lines Included: No
Trim Only: No
UL Listed: No
Valve Type: Disc Valve
Vandal Resistant: No
WaterSense Labeled: Yes
Weight: 2.17
cUPC Certified: No