Weymouth™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

Part #MTS42112BL  |  Item #7911823  |  Manufacturer Part #TS42112BL

$ 754.92 EACH

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Weymouth™

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Drain Included: No

Faucet Connection: Copper

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: 1224™ Duralast™ Cartridge

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Cross

Height: 2-1/2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Lead Law Compliant: Yes

Material: Metal

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Product Type: Faucet

Scald Guard: Yes

Spout Reach: 7-21/25 in

Spout Type: [High Arc, Fixed]

Style: Vintage

Supply Lines Included: No

Trim Only: No

UL Listed: No

Valve Type: Pressure Balancing Valve

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 2.36

cUPC Certified: No

Frequently Purchased Together

+
+
+
$0

This Item: Moen Weymouth™ Two Handle Widespread Bathroom Sink Faucet in Matte Black / $754.92