Moen
Weymouth™ Two Handle Widespread Bathroom Sink Faucet in Matte Black
Part #MTS42114BL | Item #7911817 | Manufacturer Part #TS42114BL
Product Details
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: [Commercial, Residential]
BAA Compliant: No
Bathroom Faucet Type: Widespread
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 8 in
Collection: Weymouth™
Color Finish: Matte Black
Color Finish Category: Blacks
Deck Plate Included: No
Drain Included: No
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Height: 7-1/2 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Valve Type: 1234™ Duralast™ Cartridge
Flow Rate: 1.5 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Cross
Height: 7-1/2 in
IAPMO Listed: Yes
Installation Type: Deck Mount
Material: Metal
Maximum Deck Thickness: 1-1/4 in
Maximum Pressure: 60 psi
NSF Certified: Yes
NSF Specifications: [NSF 61-9, NSF 372]
Number of Handles: Two Handle
Number of Holes: 3 Hole
Origin: Domestic
Product Type: Faucet
Spout Height: 5-1/4 in
Spout Reach: 5-3/4 in
Spout Type: [High Arc, Fixed]
Style: Vintage
Supply Lines Included: No
Trim Only: No
UL Listed: No
Vandal Resistant: No
WaterSense Labeled: Yes
Weight: 4.47
cUPC Certified: No