Moen

Weymouth™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #MTS42106  |  Manufacturer Part #TS42106

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Wall mount installation frees up extra space on the countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

BAA Compliant: Yes

Bathroom Faucet Type: Widespread

Brand Model Compatibility: 9700 Valve

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1224

Center Size: 8 in

Coating: Electroplated

Collection: Weymouth™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 8-19/50 in

Faucet Connection: CC

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Type: Widespread

Faucet Valve Type: 1224™ Duralast™ Cartridge

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 2-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

MA Approved: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Spout Reach: 8-3/8 in

Spout Type: Rigid

Trim Only: Yes

Type: Wall Mount

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: Yes

Weight: 2.39

Width: 9-1/4 in