Moen

Weymouth™ Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

Part #MTS42114NL  |  Manufacturer Part #TS42114NL

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Two-handle classic look of cross handles
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

Bathroom Faucet Type: Widespread

Brand Model Compatibility: 9000 Valve

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1224

Center Size: 8 in - 16 in

Coating: PVD

Collection: Weymouth™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 13-63/100 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: 1224™ Duralast™ Cartridge, Lavatory Rough-in Valve

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Cross

Height: 7-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

MA Approved: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Spout Height: 5-1/4 in

Spout Reach: 5-3/4 in

Spout Type: High Arc

Trim Only: Yes

Type: Widespread

UL Listed: No

Valve Body Material: Brass

Valve Type: Lavatory Rough-In Valve

WaterSense Labeled: Yes

Weight: 4.2

Width: 9-1/4 in

Frequently Purchased Together

+
+
+

This Item: Moen Weymouth™ Two Handle Widespread Bathroom Sink Faucet in Polished Nickel