Moen Weymouth® Vacant or Occupied Bathroom Door Sign

CSIYB8495

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Weymouth®
Color Finish
Nickel
Color Finish Category
Nickel Tones
Height
2-1/16 in
IAPMO Listed
No
Material
Zinc
Width
7-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday